Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10
Mfr # 5220070
Zoro # G4489432
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5220070
- Zoro # G4489432
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 3/4 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 44 mm |
Metric Dia. Min. | 19 mm |
Screw Size | 5/16 in |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 3/4 in |
Clamping Diameter | 3/4 in - 1 3/4 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material Steel, SAE Number 20, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- MAIN FILTER Hydraulic Filter, replaces WIX D50B10EV, Pressure Line, 10 micron, Outside-In (MF0060562)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280B)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- Zoro Select Hose Fittings