Shop All Hose Clamps
Zoro Select
Hose Clamp, 3/4 to 1-1/2 In, SAE 16, PK10
Mfr # 6816
Zoro # G0408186
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6816
- Zoro # G0408186
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/2 in |
Min. Clamp Dia. | 11/16 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 18 mm |
Metric Dia. Max. | 38 mm |
Screw Size | 5/16 in |
Clamp Maximum Inside Diameter | 1 1/2 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 1 1/2 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 11/16 in |
Clamping Diameter | 11/16 in - 1 1/2 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs (0405070-DRIVE)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-11/16 WIDE SET SCREW 4-BOLT FLANGE (UCF214-43)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5288070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- Zoro Select Hose Fittings