Shop All Hose Clamps
Zoro Select
Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in
Mfr # 670040072
Zoro # G3074766
product price: $26.49
/pk 10, $2.65/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670040072
- Zoro # G3074766
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 in |
Min. Clamp Dia. | 3 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 76 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 127 mm |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 5 in |
Clamping Diameter | 3 in - 5 in |
For Maximum Outside Diameter | 5 in |
Clamp Minimum Inside Diameter | 3 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 5 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Beveled Gear Hand Crank Hose Reel (1185-2024-C)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-6-6)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-50-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Hose Clamp, Dia 0.500x0.092, Red, PK100 (HC-8ST R)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HS)
- Zoro Select Hose Clamps