Shop All Hose Clamps
Zoro Select
Hose Clamp, 3 to 5 In, SAE 72, SS, PK10
Mfr # 6872
Zoro # G3122497
product price: $19.79
/pk 10, $1.98/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6872
- Zoro # G3122497
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 in |
Min. Clamp Dia. | 3 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 76 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 127 mm |
For Maximum Outside Diameter | 5 in |
Clamping Diameter | 3 in - 5 in |
Clamp Maximum Inside Diameter | 5 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 3 in |
Hex Size | 5/16 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 5 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 139" Outside Length, 2/3" Top Width, 1 Ribs (B136)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- PLEWS-EDELMANN 1/4 Body Series I/M-Style Coupler (13-227)
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5436)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716170)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- MIDWEST FASTENER 13/16" OD Zinc Plated Steel Hose Clamps 1 12PK (70213)
- Zoro Select Hose Clamps