Shop All Hose Clamps
Zoro Select
Hose Clamp, 3 to 5 In, SAE 72, SS, PK10
Mfr # 6772170
Zoro # G4489107
product price: $13.49
/pk 10, $1.35/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6772170
- Zoro # G4489107
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 in |
Min. Clamp Dia. | 3 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 127 mm |
Metric Dia. Min. | 76 mm |
Screw Size | 5/16 in |
Clamp Minimum Inside Diameter | 3 in |
Clamping Diameter | 3 in - 5 in |
Clamp Maximum Inside Diameter | 5 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
For Maximum Outside Diameter | 5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 3 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 5 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- CHICAGO PNEUMATIC Bearing (C068659)
- MITSUBOSHI 4/B74 77Inch Outside Length, 4 Ribs (4RB74)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (670040096)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6824)
- ZORO SELECT Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10 (6X300)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710170)
- Zoro Select Hose Fittings