Shop All Hose Clamps
Zoro Select
Hose Clamp, 3 to 4 In, SAE 56, SS, PK10
Mfr # 5456
Zoro # G2508913
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5456
- Zoro # G2508913
- UPC # 078575154565
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 in |
Min. Clamp Dia. | 3 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 101 mm |
Metric Dia. Min. | 76 mm |
Screw Size | 3/8 in |
Clamp Minimum Inside Diameter | 2 in |
Band Width | 9/16 in |
Hex Size | 3/8 in |
For Maximum Outside Diameter | 4 in |
Clamp Maximum Inside Diameter | 4 in |
Clamping Diameter | 2 in - 4 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 56, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- TRITAN Bushed Roller Chain Sprocket (4016 X 7/8)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- SHARKBITE Crimp Ring 3/4"Pex 25Pk (UC955CP25Z)
- Zoro Select Hose Fittings