Shop All Hose Clamps
Zoro Select
Hose Clamp, 3 to 4 In, SAE 56, SS, PK10
Mfr # 5256070
Zoro # G4489344
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5256070
- Zoro # G4489344
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 101 mm |
Metric Dia. Min. | 76 mm |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 4 in |
Clamping Diameter | 2 in - 4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material Steel, SAE Number 56, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9108PP (9108PP)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (HZB02520-100-G)
- KIPP Oil Level Sight Glass With Reflector, D1=M22X1, 5, D=29, 5, Aluminum (K0448.292215)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- ZORO SELECT Snap-Hose Clamp, White, 0.36"Max ID, PK50 (HC-B-PA66-N)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (62M20)
- ZORO SELECT Hose Clamp, 1-5/8 to 1-7/8 In, SAE 163, PK5 (300110163)
- BREEZE Hose Clamp, Liner, SAE 8,410SS, PK10 (9408H)
- Zoro Select Hose Clamps