Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5
Mfr # 300110363
Zoro # G1133876
original price:
$29.10
9% off
new price: $26.29
/pk 5, $5.26/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110363
- Zoro # G1133876
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 15/16 in |
Min. Clamp Dia. | 3 5/8 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Min. | 92.07 mm |
Metric Dia. Max. | 100 mm |
Screw Size | 7/16 in |
Band Width | 3/4 in |
Hex Size | 7/16 in |
Clamp Maximum Inside Diameter | 3 15/16 in |
Clamping Diameter | 3 5/8 in - 3 15/16 in |
Clamp Minimum Inside Diameter | 3 5/8 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 3 15/16 in, Clamp Minimum Inside Diameter 3 5/8 in, Install Torque 75 in-lb, SAE Number 363, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.95 inch OD (BK40H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 15 # of Teeth (60BS15H X 1)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 1.52"Max ID, PK25 (HC-Q-PA66-BK)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- Zoro Select Hose Fittings