Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-5/16 to 4-1/4In, SAE 60, PK10
Mfr # 5360
Zoro # G1412433
original price:
$15.38
10% off
new price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5360
- Zoro # G1412433
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/4 in |
Min. Clamp Dia. | 3 5/16 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 201.6 mm |
Metric Dia. Max. | 107.95 mm |
For Maximum Outside Diameter | 4 1/4 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 4 1/4 in |
Band Length | 0.5 in |
Clamping Diameter | 3 5/16 in - 4 1/4 in |
Clamp Minimum Inside Diameter | 3 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/4 in, Clamp Minimum Inside Diameter 3 5/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 60, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- DYNABRADE Cylinder, Sleeve, 59134 (59134)
- ZORO SELECT Hose Clamp, Nylon, Max 0.342 In, PK10 (22HSC0015)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748-5)
- ZORO SELECT Snap-Hose Clamp, Black, 2.11"Max ID, PK25 (HC-V-PA66-BK)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- Zoro Select Hose Fittings