Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5
Mfr # 300110338
Zoro # G0495013
original price:
$31.37
18% off
new price: $25.55
/pk 5, $5.11/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110338
- Zoro # G0495013
- UPC # 00194484253387
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 11/16 in |
Min. Clamp Dia. | 3 3/8 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Min. | 85.72 mm |
Metric Dia. Max. | 93.66 mm |
Screw Size | 7/16 in |
Clamp Minimum Inside Diameter | 3 3/8 in |
Band Width | 3/4 in |
Clamping Diameter | 3 3/8 in - 3 11/16 in |
Hex Size | 7/16 in |
Clamp Maximum Inside Diameter | 3 11/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 3 11/16 in, Clamp Minimum Inside Diameter 3 3/8 in, Install Torque 75 in-lb, SAE Number 338, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 175 psi (ST2512-1A175)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- BESTORQ Banded Cogged Belt, 55 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX550)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- ZORO SELECT Snap-Hose Clamp, White, 2.63"Max ID, PK10 (HC-64-PA66-N)
- ZORO SELECT Hose Clamp, Dia 0.437x0.087, Grn, PK100 (HC-7ST G)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Hose Clamp, Nylon, Max 0.350 In, PK10 (22HC0312)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- Zoro Select Hose Clamps