Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5
Mfr # 300110375
Zoro # G3422711
original price:
$31.86
18% off
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300110375
- Zoro # G3422711
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/16 in |
Min. Clamp Dia. | 3 3/4 in |
Hose Clamp Band Width | 3/4 in |
Screw Size | 7/16 in |
Metric Dia. Min. | 95.25 mm |
Metric Dia. Max. | 103.1 mm |
Clamp Minimum Inside Diameter | 3 3/4 in |
Hex Size | 7/16 in |
Clamp Maximum Inside Diameter | 4 1/16 in |
Band Width | 3/4 in |
Clamping Diameter | 3 3/4 in - 4 1/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 4 1/16 in, Clamp Minimum Inside Diameter 3 3/4 in, Install Torque 75 in-lb, SAE Number 375, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- PIX Belt, B Kevlar, 5/8 x 53 in. OC (B50K)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- Zoro Select Hose Clamps