Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10
Mfr # 670040080
Zoro # G0332954
original price:
$20.59
15% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 670040080
- Zoro # G0332954
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 1/2 in |
Min. Clamp Dia. | 3 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 139.7 mm |
Metric Dia. Min. | 89 mm |
Screw Size | 5/16 in |
Hex Size | 5/16 in |
Clamp Minimum Inside Diameter | 3 1/2 in |
For Maximum Outside Diameter | 5 1/2 in |
Clamp Maximum Inside Diameter | 5 1/2 in |
Clamping Diameter | 3 1/2 in - 5 1/2 in |
Band Width | 1/2 in |
Band Length | 0.5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 1/2 in, Clamp Minimum Inside Diameter 3 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 5 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 80, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compression Nut 3/4in Hex (SE541)
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 6 (FL188-D6)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5620)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- ZORO SELECT Snap-Hose Clamp, Black, 0.83"Max ID, PK50 (HC-H-PA66-BK)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- Zoro Select Hose Clamps