Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10
Mfr # 6380
Zoro # G1401127
original price:
$19.17
15% off
new price: $16.19
/pk 10, $1.62/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6380
- Zoro # G1401127
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 1/2 in |
Min. Clamp Dia. | 3 1/2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 89 mm |
Metric Dia. Max. | 140 mm |
Screw Size | 5/16 in |
Band Length | 0.56 in |
Clamping Diameter | 3 1/2 in - 5 1/2 in |
Hex Size | 5/16 in |
For Maximum Outside Diameter | 5 1/2 in |
Band Width | 9/16 in |
Clamp Maximum Inside Diameter | 5 1/2 in |
Clamp Minimum Inside Diameter | 3 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 5 1/2 in, Clamp Minimum Inside Diameter 3 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 5 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 80, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngle, 5 Port, 2 Pstn, 24VDC, 1/8"Port (SY5120-5YO-01F)
- WESTWARD Grease Feeder, 2 oz., 4-5/8 in.H (35PA96)
- FOSTER Brass Socket, 1/2"x1/2" FPT (H4B)
- GATES Truflex V-Belts, 5L460 (5L460)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- ZORO SELECT Surelock Clamp, 9/16"W, 9"ID (4823271)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- BREEZE Hose Clamp, CT, SAE 12,410SS, PK10 (CT 9412 B)
- Zoro Select Hose Fittings