Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10
Mfr # 5280070
Zoro # G4489317
original price:
$12.14
4% off
new price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5280070
- Zoro # G4489317
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 1/2 in |
Min. Clamp Dia. | 3 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 89 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 140 mm |
Clamp Minimum Inside Diameter | 3 1/2 in |
Clamp Maximum Inside Diameter | 5 1/2 in |
Hex Size | 5/16 in |
Clamping Diameter | 3 1/2 in - 5 1/2 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 1/2 in, Clamp Minimum Inside Diameter 3 1/2 in, Fastener Housing Material Steel, SAE Number 80, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-10-31)
- ARO Valve, Alpha Series, A713SD-120-A (A713SD-120-A)
- LOCTITE Anti-Seize Lubricant, Copper Base, 8 oz, Brush-Top Can LB 8008, C5-A (234263)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (6S 1 7/8)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (6760170)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- ZORO SELECT Worm Gear Hose Clamp, SAE 232, PK100 (4823270)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 10PK (70216)
- Zoro Select Hose Fittings