Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5
Mfr # 300110350
Zoro # G1200333
original price:
$40.38
30% off
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 300110350
- Zoro # G1200333
- UPC # 00078575905860
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 13/16 in |
Min. Clamp Dia. | 3 1/2 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Max. | 96.83 mm |
Screw Size | 7/16 in |
Metric Dia. Min. | 88.9 mm |
Hex Size | 7/16 in |
Clamp Maximum Inside Diameter | 3 13/16 in |
Clamp Minimum Inside Diameter | 3 1/2 in |
Band Width | 3/4 in |
Clamping Diameter | 3 1/2 in - 3 13/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 3 13/16 in, Clamp Minimum Inside Diameter 3 1/2 in, Install Torque 75 in-lb, SAE Number 350, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA21025)
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- RULAND Shaft Collar, Clamp, 1Pc, 26mm, Steel (MCL-26-F)
- FESTO Push-In Fitting QS-G3/8-10-I (QS-G3/8-10-I)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6748-5)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (5752)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6348)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- Zoro Select Hose Clamps