Shop All Hose Clamps
Zoro Select
Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10
Mfr # 5356
Zoro # G1849321
original price:
$12.59
10% off
new price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5356
- Zoro # G1849321
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 in |
Min. Clamp Dia. | 3 1/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 101.6 mm |
Metric Dia. Min. | 77.78 mm |
Screw Size | 5/16 in |
Clamp Minimum Inside Diameter | 3 1/16 in |
For Maximum Outside Diameter | 4 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Band Length | 0.5 in |
Clamping Diameter | 3 1/16 in - 4 in |
Clamp Maximum Inside Diameter | 4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 3 1/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 56, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- Zoro Select Hose Fittings