Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 6 In, SAE 88, SS, PK10
Mfr # 5888
Zoro # G3454367
original price:
$40.26
23% off
new price: $30.79
/pk 10, $3.08/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5888
- Zoro # G3454367
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 50.8 mm |
Screw Size | 3/8 in |
Metric Dia. Max. | 203.2 mm |
Clamp Minimum Inside Diameter | 2 in |
Clamp Maximum Inside Diameter | 6 in |
Band Length | 0.56 in |
For Maximum Outside Diameter | 6 in |
Hex Size | 3/8 in |
Band Width | 9/16 in |
Clamping Diameter | 2 in - 6 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 6 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 88, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- AVENTICS VLV (L22BA452O000030)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- DURA-PRECISION TORQUE Timing Belt, P5M, 20 x 635mm PL, T127 (635-P5M-20)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10 (6836)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- ZORO SELECT Hose Clamp, 3 to 3-5/16 In, SAE 300, SS, PK5 (300110300)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- Zoro Select Hose Fittings