Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 5 In, SAE 72, SS, PK10
Mfr # 5872
Zoro # G0957503
original price:
$23.29
9% off
new price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5872
- Zoro # G0957503
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 3/8 in |
Metric Dia. Min. | 51 mm |
Metric Dia. Max. | 127 mm |
Band Width | 9/16 in |
Hex Size | 3/8 in |
For Maximum Outside Diameter | 5 in |
Clamp Maximum Inside Diameter | 5 in |
Clamping Diameter | 2 in - 5 in |
Band Length | 0.56 in |
Clamp Minimum Inside Diameter | 2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 5 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Cylinder Pump Set, 10 tons (ST1010A)
- GATES XPZ1312 Metric V-Belt, 1312mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1312)
- CLIMAX METAL PRODUCTS 2MISCC-20-20-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-20-20-KW)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- ZORO SELECT Hose Clamp, Dia 1.000x0.132, Grn, PK100 (HC-16ST G)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (6760170)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- VELVAC Spring T-Bolt Clamp 2-1/4 - 2-9/16 (022580)
- Zoro Select Hose Clamps