Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 5 In, SAE 72, SS, PK10
Mfr # 5672
Zoro # G2976486
original price:
$24.69
5% off
new price: $23.45
/pk 10, $2.34/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5672
- Zoro # G2976486
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 127 mm |
Metric Dia. Min. | 50.8 mm |
Screw Size | 5/16 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 5 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 5 in |
Band Length | 0.56 in |
Clamping Diameter | 2 in - 5 in |
Clamp Minimum Inside Diameter | 2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 5 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 72, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- CAMOZZI Swivel Male Elbow, 8MM OD X G1/8 (6522 8-1/8)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 (HC-X-PA66-BK)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- PERFORMANCE TOOL 26-Pc Key Type Hose Clamps (W5231)
- Zoro Select Hose Fittings