Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 4 In, SAE 56, SS, PK10
Mfr # 670040056
Zoro # G2161722
product price: $23.69
/pk 10, $2.37/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670040056
- Zoro # G2161722
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 101.6 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 76.2 mm |
Band Width | 1/2 in |
For Maximum Outside Diameter | 4 in |
Clamp Minimum Inside Diameter | 2 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 4 in |
Clamping Diameter | 2 in - 4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 56, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-DLMAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128476)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Hose Clamp, Black, 0.335" W, PK10 (HC-96-PA66-BK)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- DAYCO Hose Clamp Ss Hose Clamp, 92304 (92304)
- Zoro Select Hose Clamps