Shop All Hose Clamps
Zoro Select
Hose Clamp, 2 to 3 In, SAE 40, SS, PK10
Mfr # 360030040070
Zoro # G4489606
product price: $47.19
/pk 10, $4.72/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360030040070
- Zoro # G4489606
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 in |
Min. Clamp Dia. | 2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 46 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 71 mm |
Band Length | 0.56 in |
Band Width | 9/16 in |
Clamping Diameter | 2 5/16 in - 3 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 3 in |
Clamp Minimum Inside Diameter | 2 5/16 in |
For Maximum Outside Diameter | 3 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 2 5/16 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 40, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Air Hose Coupling 4-Lug Female 2" NPT - Metal End (10ME5)
- GARDNER BENDER Anti Oxidant Compound4Oz (OX-400N)
- CARLISLE 1600-8MPT-35 Panther Synchronous Belt (1600-8MPT-35)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.40" OD (504C)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5812)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- VELVAC Slotted Clamp 9/16 - 1-1/16 (022310)
- Zoro Select Hose Fittings