Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5
Mfr # 300110238
Zoro # G3495877
original price:
$36.23
14% off
new price: $31.15
/pk 5, $6.23/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300110238
- Zoro # G3495877
- UPC # 00194484253363
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 11/16 in |
Min. Clamp Dia. | 2 3/8 in |
Hose Clamp Band Width | 3/4 in |
Metric Dia. Max. | 68.26 mm |
Screw Size | 7/16 in |
Metric Dia. Min. | 60.3 mm |
Clamping Diameter | 2 3/8 in - 2 11/16 in |
Clamp Minimum Inside Diameter | 2 3/8 in |
Band Width | 3/4 in |
Hex Size | 7/16 in |
Clamp Maximum Inside Diameter | 2 11/16 in |
Description
Hose Clamp, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 301, Band Thickness 0.025 in, Band Width 3/4 in, Clamp Maximum Inside Diameter 2 11/16 in, Clamp Minimum Inside Diameter 2 3/8 in, Install Torque 75 in-lb, SAE Number 238, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type T-Bolt Clamp, Fastener Housing Material 301 Stainless Steel, Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Inlet Port 20 Amp (7161)
- AIGNEP USA PTC Fittings Kit, 40 Pieces, 1/4 In Size (88970-02)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- ZORO SELECT Hose Clamp, 6-1/8 to 9-1/8 In, SAE 912, PK5 (6X500)
- ZORO SELECT Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5 (300110850)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5612)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 50 (H615-50K)
- Zoro Select Hose Clamps