Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10
Mfr # 360030056070
Zoro # G4489563
original price:
$47.79
10% off
new price: $42.99
/pk 10, $4.30/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360030056070
- Zoro # G4489563
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 in |
Min. Clamp Dia. | 2 3/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 64 mm |
Metric Dia. Max. | 97 mm |
Screw Size | 5/16 in |
Clamp Minimum Inside Diameter | 2 3/4 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 4 in |
Clamp Maximum Inside Diameter | 4 in |
Hex Size | 5/16 in |
Clamping Diameter | 2 3/4 in - 4 in |
Band Length | 0.56 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 2 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 56, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- TSUBAKI Device Lkg Keyless 2-3/8In 3.531In, PL2FAD (PL2FAD)
- SUPER LUBE 30 lb Multipurpose Grease Pail Translucent White (41030)
- FESTO Blanking Plug QSMC-3H (QSMC-3H)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- Zoro Select Hose Fittings