Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10
Mfr # 4535070
Zoro # G4489816
original price:
$70.92
27% off
new price: $51.45
/pk 10, $5.15/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4535070
- Zoro # G4489816
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 5/8 in |
Min. Clamp Dia. | 2 3/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 70 mm |
Metric Dia. Max. | 92 mm |
Screw Size | 3/8 in |
For Maximum Outside Diameter | 3 5/8 in |
Clamp Maximum Inside Diameter | 3 5/8 in |
Band Width | 5/8 in |
Clamping Diameter | 2 3/4 in - 3 5/8 in |
Hex Size | 3/8 in |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 2 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 3 5/8 in, Clamp Minimum Inside Diameter 2 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 362, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 5 gal, Pail, Silver Color, Paste LB 8150(TM) SILVER GRADE ANTI-SEIZE (235009)
- DYNABRADE Bearing (01015)
- LUBRIPLATE No. 630-Aa, 35 Lb Pail, White Lithium Nlgi No. 1 General Purpose Grease (L0067-035)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140B)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Snap-Hose Clamp, Black, 0.99"Max ID, PK50 (HC-K-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5Y036)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- Zoro Select Hose Clamps