Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10
Mfr # 4135070
Zoro # G4490166
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4135070
- Zoro # G4490166
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 5/8 in |
Min. Clamp Dia. | 2 3/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 70 mm |
Screw Size | 3/8 in |
Metric Dia. Max. | 92 mm |
Clamping Diameter | 2 3/4 in - 3 5/8 in |
Clamp Minimum Inside Diameter | 2 3/4 in |
Band Width | 5/8 in |
Hex Size | 3/8 in |
For Maximum Outside Diameter | 3 5/8 in |
Clamp Maximum Inside Diameter | 3 5/8 in |
Band Length | 0.63 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 3 5/8 in, Clamp Minimum Inside Diameter 2 3/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 5/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 362, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- FAG BEARINGS FAG 6303 2RSR C3, Deep Groove BBear, Single Row 90Mm (6303 2RSR C3)
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU17)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-L-PA66-N)
- ZORO SELECT Snap-Hose Clamp, Black, 1.52"Max ID, PK25 (HC-Q-PA66-BK)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875B)
- Zoro Select Hose Fittings