Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10
Mfr # 6760170
Zoro # G4489125
original price:
$12.41
13% off
new price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 316 Stainless Steel
- Hose Clamp Housing Material 316 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6760170
- Zoro # G4489125
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/4 in |
Min. Clamp Dia. | 2 1/4 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 83 mm |
Metric Dia. Max. | 108 mm |
Clamp Maximum Inside Diameter | 4 1/4 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Clamping Diameter | 2 1/4 in - 4 1/4 in |
Clamp Minimum Inside Diameter | 2 1/4 in |
For Maximum Outside Diameter | 4 1/4 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/4 in, Clamp Minimum Inside Diameter 2 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 60, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- BROWNING Split Taper Bushing, 1 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078336)
- DDS Shaft Seal, 22 x 37 x 7 mm., TC, Nitrile Rubber (22377TC)
- ZORO SELECT Snap-Hose Clamp, Black, 1.86"Max ID, PK25 (HC-T-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5612)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-5/8In, SAE 462, PK10 (4545070)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- BREEZE Hose Clamp, Liner, SAE 36, Zinc, PK10 (9236H)
- Zoro Select Hose Clamps