Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10
Mfr # 4130070
Zoro # G4490123
original price:
$59.99
5% off
new price: $56.99
/pk 10, $5.70/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4130070
- Zoro # G4490123
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/8 in |
Min. Clamp Dia. | 2 1/4 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Min. | 57 mm |
Metric Dia. Max. | 79 mm |
Screw Size | 3/8 in |
Band Width | 5/8 in |
Clamping Diameter | 2 1/4 in - 3 1/8 in |
Hex Size | 3/8 in |
For Maximum Outside Diameter | 3 1/8 in |
Clamp Maximum Inside Diameter | 3 1/8 in |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 2 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 3 1/8 in, Clamp Minimum Inside Diameter 2 1/4 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 1/8 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 312, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- DYNABRADE Open End Wrench, 98283 (98283)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series (FD45-1003-0810)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (670040006)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- B & K Tbolt Hose Clamp Sae 52 (300100250553)
- Zoro Select Hose Clamps