Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm
Mfr # 5764
Zoro # G2740613
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5764
- Zoro # G2740613
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/2 in |
Min. Clamp Dia. | 2 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 64 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 114 mm |
Clamping Diameter | 2 1/2 in - 4 1/2 in |
For Maximum Outside Diameter | 4 1/2 in |
Clamp Minimum Inside Diameter | 2 1/2 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 4 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 64, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2169)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- D&D 70" Outside Length, 7/8" Top Width, 1 Ribs (C66)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744-5)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- DONALDSON Clamp Assembly, P003951 (P003951)
- Zoro Select Hose Fittings