Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10
Mfr # 670040064
Zoro # G0427506
original price:
$18.89
14% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 670040064
- Zoro # G0427506
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4 1/2 in |
Min. Clamp Dia. | 2 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 114.3 mm |
Metric Dia. Min. | 64 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 4 1/2 in |
Clamp Minimum Inside Diameter | 2 1/2 in |
Clamp Maximum Inside Diameter | 4 1/2 in |
Clamping Diameter | 2 1/2 in - 4 1/2 in |
Band Length | 0.5 in |
Hex Size | 5/16 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 1/2 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 4 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 64, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Hose Repair Kit 3/8" ID x 1/4" MPT Barb (CO RK03)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (36VF53)
- GREENLEE Reel Roller for Large Cable Reels (39660)
- ZORO SELECT Snap-Hose Clamp, Black, 0.6"Max ID, PK50 (HC-E-PA66-BK)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 (300110475)
- ZORO SELECT Hose Clamp, Natural, 0.366" W, PK25 (HC-59-PA66-N)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- BREEZE Ideal Micro-Gear 1/4 in to 5/8 in. SAE 4 Silver Hose Clamp Stainless Steel Marine (345004551)
- Zoro Select Hose Clamps