Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/2 to 3-3/4 In, SAE 52, PK10
Mfr # 360030052070
Zoro # G4489572
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360030052070
- Zoro # G4489572
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 3/4 in |
Min. Clamp Dia. | 2 1/2 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 91 mm |
Metric Dia. Min. | 60 mm |
Clamp Maximum Inside Diameter | 3 3/4 in |
Clamp Minimum Inside Diameter | 2 1/2 in |
Band Length | 0.56 in |
Clamping Diameter | 2 1/2 in - 3 3/4 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 3 3/4 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 3/4 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 3/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 52, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- CONTINENTAL CONTITECH 5/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX530)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- ZORO SELECT Hose Clamp, Dia 0.750x0.112, Ylw, PK100 (HC-12ST ZD)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5208070)
- MOTORMITE Spring Type Hose Clamps 2.25,14088 (14088)
- Zoro Select Hose Fittings