Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in
Mfr # 5Y048
Zoro # G3378462
original price:
$19.73
23% off
new price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Steel, Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5Y048
- Zoro # G3378462
- UPC # 094704518480
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/2 in |
Min. Clamp Dia. | 2 1/2 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 88.9 mm |
Metric Dia. Min. | 63.5 mm |
Clamping Diameter | 2 1/2 in - 3 1/2 in |
For Maximum Outside Diameter | 3 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Clamp Minimum Inside Diameter | 2 1/2 in |
Band Length | 0.5 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.023 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 2 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Turn Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1400 Tb, 250-S8M-1400 Hp (250-S8M-1400 HP)
- NATIONAL Small Bore Inch Seal, 456865N (456865N)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-10)
- DAYTON Motor Start Capacitor, 800-960 MFD, Round (6FLL7)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- ZORO SELECT Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10 (6836)
- CASH ACME 075 in Bulk Pex Clamp Ring 100PK (UC955)
- Zoro Select Hose Fittings