Shop All Hose Clamps
Zoro Select
Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10
Mfr # 5340
Zoro # G0338475
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5340
- Zoro # G0338475
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 in |
Min. Clamp Dia. | 2 1/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 76.2 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 52.39 mm |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 3 in |
For Maximum Outside Diameter | 3 in |
Clamp Minimum Inside Diameter | 2 1/16 in |
Hex Size | 5/16 in |
Clamping Diameter | 2 1/16 in - 3 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 2 1/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 40, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V68 (3B5V68)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 90 (6801-08-10)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- ZORO SELECT Hose Clamp, 4" to 4-5/16", SAE 400, SS, PK5 (300110400)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Hose Clamp Band Width: 9/16 in (6372)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5712)
- Zoro Select Hose Fittings