Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10
Mfr # 6312
Zoro # G0842904
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6312
- Zoro # G0842904
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/4 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 13 mm |
Metric Dia. Max. | 32 mm |
Screw Size | 5/16 in |
Clamping Diameter | 1/2 in - 1 1/4 in |
For Maximum Outside Diameter | 1 1/4 in |
Clamp Minimum Inside Diameter | 1/2 in |
Hex Size | 5/16 in |
Band Width | 9/16 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 41 Chain Size, 40 # of Teeth (41A40 X 3/4)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In (MF0060475)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-41)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CLE180MN1, Pressure Line, 125 micron, Outside-In (MF0059203)
- ZORO SELECT Hose Clamp, Nylon, Max 1.425 In, PK10 (22HC1250B)
- ZORO SELECT Snap-Hose Clamp, Black, 0.99"Max ID, PK50 (HC-K-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5288070)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5612)
- MIDWEST FASTENER #24 18-8 Stainless Steel SAE Hose Clamps 20PK (06722)
- Zoro Select Hose Fittings