Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10
Mfr # 5612
Zoro # G2298651
original price:
$9.69
10% off
new price: $8.69
/pk 10, $0.87/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5612
- Zoro # G2298651
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/4 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 32 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 13 mm |
Clamp Maximum Inside Diameter | 1 1/4 in |
Band Width | 9/16 in |
Clamp Minimum Inside Diameter | 1/2 in |
Hex Size | 5/16 in |
Band Length | 0.56 in |
For Maximum Outside Diameter | 1 1/4 in |
Clamping Diameter | 1/2 in - 1 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 40 Chain , 18 Teeth, Ball Bearing, 5/8" Bore (B4018H)
- DAYTON Run Capacitor, 4 MFD, 440V, Oval (2MDY4)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- ZORO SELECT Snap-Hose Clamp, White, 2.63"Max ID, PK10 (HC-64-PA66-N)
- ZORO SELECT Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10 (6836)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (5708)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (6396)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-5/8", PK100 (10100047-100)
- Zoro Select Hose Clamps