Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/4 In, SAE 12, PK500
Mfr # Tridon 632012
Zoro # G7084971
product price: $277.99
/pk 500, $0.56/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201 Stainless Steel
- Hose Clamp Housing Material 201 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 201/301 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Tridon 632012
- Zoro # G7084971
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/4 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 13 mm |
Metric Dia. Max. | 32 mm |
Screw Size | 5/16 in |
Clamp Minimum Inside Diameter | 1/2 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 1 1/4 in |
Clamping Diameter | 1/2 in - 1 1/4 in |
Clamp Maximum Inside Diameter | 1 1/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/4 in, Grade Military, Maximum Operating Temperature 500 Degrees F, SAE Number 12, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 207 Normal Duty Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123810)
- ROTOM , Unit Bearing, 1/125 HP, 1550 RPM, 115V (EC-6W115)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 1 Ribs (0405050-DRIVE)
- INA Needle Bearings Mach. (NK 16/20)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ZORO SELECT Hose Clamp, Nylon, Max 0.975 In, PK10 (22HC0875B)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ07)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (670040006)
- PRECISION BRAND FLEXIBLE HOSE CLAMP DRIVER (35999)
- Zoro Select Hose Fittings