Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10
Mfr # 62M16
Zoro # G3455356
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62M16
- Zoro # G3455356
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/2 in |
Min. Clamp Dia. | 11/16 in |
Hose Clamp Band Width | 5/16 in |
Screw Size | 1/4 in |
Metric Dia. Max. | 38 mm |
Metric Dia. Min. | 13 mm |
Clamp Maximum Inside Diameter | 1 1/2 in |
Hex Size | 1/4 in |
Band Length | 0.31 in |
Band Width | 5/16 in |
Clamping Diameter | 11/16 in - 1 1/2 in |
For Maximum Outside Diameter | 1 1/2 in |
Clamp Minimum Inside Diameter | 11/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Rotary Ground Clamp, 400 Amp (780435)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/8in., PK5 (88130-02)
- FESTO Standards-Based Cylinder DSNU-25-100-PPS-A (DSNU-25-100-PPS-A)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B45 (60B45)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA66-BK)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (670040052)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- DAYCO Hose Clamp Ss Hose Clamp, 91008 (91008)
- Zoro Select Hose Fittings