Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10
Mfr # 6710-5
Zoro # G2293146
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6710-5
- Zoro # G2293146
- UPC # 00194484307882
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/16 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 13 mm |
Metric Dia. Max. | 27 mm |
Screw Size | 5/16 in |
Hex Size | 5/16 in |
Clamping Diameter | 1/2 in - 1 1/16 in |
Clamp Maximum Inside Diameter | 1 1/16 in |
Band Length | 0.5 in |
Clamp Minimum Inside Diameter | 1/2 in |
For Maximum Outside Diameter | 1 1/16 in |
Band Width | 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- SKF SKF 6206Z/C3, Single Row Ball Bearings (6206Z/C3)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- BALDOR-RELIANCE Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase (CEWDM3559T)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6716-5)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5780)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- Zoro Select Hose Fittings