Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10
Mfr # 670040010
Zoro # G0988337
product price: $13.95
/pk 10, $1.40/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 670040010
- Zoro # G0988337
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/16 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 13 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 41.27 mm |
Clamp Minimum Inside Diameter | 1/2 in |
Clamping Diameter | 1/2 in - 1 1/16 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 1 1/16 in |
For Maximum Outside Diameter | 1 1/16 in |
Hex Size | 5/16 in |
Band Length | 0.5 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60312-0808 (G60312-0808)
- MTD Grease-Gadus S2 V1 (737-05007)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122176-18)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- ZORO SELECT 1/2" Wide, Interlocked Worm Gear Hose Clamp; PK10 (5732)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5872)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (5780)
- ZORO SELECT Snap-Hose Clamp, Black, 0.69"Max ID, PK50 (HC-F-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (6348)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- Zoro Select Hose Fittings