Shop All Hose Clamps
Zoro Select
Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10
Mfr # 62M10
Zoro # G2195444
product price: $7.85
/pk 10, $0.78/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62M10
- Zoro # G2195444
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/16 in |
Min. Clamp Dia. | 1/2 in |
Hose Clamp Band Width | 5/16 in |
Screw Size | 1/4 in |
Metric Dia. Min. | 10 mm |
Metric Dia. Max. | 27 mm |
Clamping Diameter | 1/2 in - 1 1/16 in |
Clamp Maximum Inside Diameter | 1 1/16 in |
Band Length | 0.31 in |
Band Width | 5/16 in |
Hex Size | 1/4 in |
Clamp Minimum Inside Diameter | 1/2 in |
For Maximum Outside Diameter | 1 1/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 5/16 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6003 2RSC3, Deep Groove BBear, Single Row 90Mm (6003 2RSC3)
- LEESON Washdown Motor, 2 HP, 2in Shaft L, 60/50 Hz (122182.00)
- PARKER Check Valve, 6.37" L x 2.38" W x 2.38" H (DC-1500-5)
- NTN Insert Bearing, Dia. 3/4 In, O. D. 47mm (ZUC204-12)
- ZORO SELECT Hose Clamp, Natural, 0.284" W, PK50 (HC-F-PA66-N)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Clamp, Hose End (3LX82)
- ZORO SELECT Hose Clamp, Interlocked, SAE 4, PK10 (43251)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5836)
- DONALDSON Clamp Assembly, P003951 (P003951)
- Zoro Select Hose Clamps