Shop All Hose Clamps
Zoro Select
Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10
Mfr # 5216070
Zoro # G4489441
product price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5216070
- Zoro # G4489441
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 1/2 in |
Min. Clamp Dia. | 11/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 38 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 13 mm |
Clamp Maximum Inside Diameter | 1 1/2 in |
Band Width | 1/2 in |
Clamping Diameter | 11/16 in - 1 1/2 in |
Clamp Minimum Inside Diameter | 11/16 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 11/16 in, Fastener Housing Material Steel, SAE Number 16, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 42" (BX42)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- DAYTON B32 V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (6A153)
- POWERDRIVE 1" Sheave 3.35" OD (BK32-1)
- ZORO SELECT Snap-Hose Clamp, Black, 0.34"Max ID, PK50 (HC-AA-PA66-BK)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406B)
- ZORO SELECT Surelock Clamp, 9/16"W, 1"ID (4805671)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- ZORO SELECT Hose Clamp, Nylon, Max 1.093 In, PK10 (22HC0953)
- Zoro Select Hose Fittings