Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 3 In, SAE 40, SS, PK10
Mfr # 6340
Zoro # G1968233
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201/301 Stainless Steel
- Hose Clamp Housing Material 201/301 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6340
- Zoro # G1968233
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 76 mm |
Metric Dia. Min. | 51 mm |
Hex Size | 5/16 in |
Band Length | 0.56 in |
Clamping Diameter | 1 in - 3 in |
For Maximum Outside Diameter | 3 in |
Clamp Minimum Inside Diameter | 1 in |
Clamp Maximum Inside Diameter | 3 in |
Band Width | 9/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 301 Stainless Steel, For Maximum Outside Diameter 3 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 40, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-005)
- BESTORQ 5L390 V Belt, 39 in Outside Length, 21/32 in Top Width, 1 Ribs (5L390)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, Natural, 0.366" W, PK25 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 (CTB-17ST FK)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- Zoro Select Hose Fittings