Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 3-1/2 In, SAE 48, SS, PK10
Mfr # 48048
Zoro # G1099585
product price: $31.79
/pk 10, $3.18/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Quick Release
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48048
- Zoro # G1099585
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-1/2" |
Min. Clamp Dia. | 1" |
Hose Clamp Band Width | 9/16" |
Screw Size | 5/16" |
Metric Dia. Max. | 88.9mm |
Metric Dia. Min. | 25.4mm |
Clamp Minimum Inside Diameter | 1 in |
For Minimum Outside Diameter | 1 in |
Band Width | 9/16 in |
For Maximum Outside Diameter | 3 1/2 in |
Clamping Diameter | 1 in - 3 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 1/2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 3 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 48, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (117508-00)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- DAYTON AC/DC Gearmotor, 8 rpm, 115V, Open Vented (1LRA5)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C030105)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- MIDWEST FASTENER #28 18-8 Stainless Steel Flat Hose Clamps 2PK (36647)
- Zoro Select Hose Clamps