Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 2 In, SAE 24, SS, PK500
Mfr # Tridon 632024
Zoro # G6739887
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 201 Stainless Steel
- Hose Clamp Housing Material 201 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 201/301 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Tridon 632024
- Zoro # G6739887
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 51 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 25.4 mm |
Clamp Minimum Inside Diameter | 1 in |
Clamping Diameter | 1 in - 2 in |
Band Length | 0.5 in |
For Maximum Outside Diameter | 2 in |
Band Width | 1/2 in |
Hex Size | 5/16 in |
Clamp Maximum Inside Diameter | 2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade Military, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- TRITAN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-35)
- D&D 45" Outside Length, 3/4" Top Width, 8 Ribs (450J8)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT77S-012-D)
- ZORO SELECT Hose Clamp, Nylon, Max 1.812 In, PK10 (22HC1593B)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- BREEZE Hose Clamp, Liner, SAE 24, Zinc, PK10 (9224H)
- Zoro Select Hose Clamps