Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 2 In, SAE 24, SS, PK10
Mfr # 6724-5
Zoro # G0745376
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6724-5
- Zoro # G0745376
- UPC # 00194484307899
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 1/2 in |
Screw Size | 5/16 in |
Metric Dia. Max. | 51 mm |
Metric Dia. Min. | 25 mm |
Band Width | 1/2 in |
Clamp Minimum Inside Diameter | 1 in |
For Maximum Outside Diameter | 2 in |
Hex Size | 5/16 in |
Clamping Diameter | 1 in - 2 in |
Band Length | 0.5 in |
Clamp Maximum Inside Diameter | 2 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 24, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L980 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (4L980)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKS8Z, Pressure Line, 10 micron, Outside-In (MF0058760)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750B)
- ZORO SELECT Clamp, Hose End (3LX80)
- DONALDSON Clamp, V-Band 5.8 In (149 Mm) (P206607)
- Zoro Select Hose Fittings