Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 2 In, SAE 24, SS, PK10
Mfr # 5224070
Zoro # G4489423
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material Plated Carbon Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5224070
- Zoro # G4489423
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Max. | 51 mm |
Screw Size | 5/16 in |
Metric Dia. Min. | 26 mm |
Clamp Minimum Inside Diameter | 1 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 2 in |
Clamping Diameter | 1 in - 2 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material Steel, SAE Number 24, Screw Material Steel, Clamp Type Worm Gear Clamp, Hex Size 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (753A)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- DAYTON 5VX610 Cogged V-Belt, 61" Outside Length, 5/8" Top Width, 1 Ribs (2L421)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ27)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6744170)
- ZORO SELECT Snap-Hose Clamp, Black, 3.54"Max ID, PK10 (HC-85-PA66-BK)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- ZORO SELECT Snap-Hose Clamp, Black, 1.52"Max ID, PK25 (HC-Q-PA66-BK)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- Zoro Select Hose Fittings