Shop All Hose Clamps
Zoro Select
Hose Clamp, 1 to 1-3/4 In, SAE 175, SS, PK10
Mfr # 4117570
Zoro # G4490175
original price:
$59.65
19% off
new price: $47.99
/pk 10, $4.80/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4117570
- Zoro # G4490175
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1 3/4 in |
Min. Clamp Dia. | 1 in |
Hose Clamp Band Width | 5/8 in |
Metric Dia. Max. | 45 mm |
Metric Dia. Min. | 25 mm |
Screw Size | 3/8 in |
Band Width | 5/8 in |
Clamping Diameter | 1 in - 1 3/4 in |
Hex Size | 3/8 in |
Clamp Maximum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 1 3/4 in |
Band Length | 0.63 in |
Clamp Minimum Inside Diameter | 1 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.028 in, Band Type Lined, Band Width 5/8 in, Clamp Maximum Inside Diameter 1 3/4 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 1 3/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 175, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 3/4" Bore, 3.45" O.D. (AK34-3/4)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT (CA441B)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400C000030)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5212070)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (5240070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, Dia 0.342x0.062, Grn, PK100 (HC-5.5ST G)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- Zoro Select Hose Fittings