Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10
Mfr # 6832
Zoro # G1196833
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6832
- Zoro # G1196833
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/2 in |
Min. Clamp Dia. | 1 1/2 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Max. | 63 mm |
Metric Dia. Min. | 38 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 2 1/2 in |
Clamp Minimum Inside Diameter | 1 1/2 in |
Clamping Diameter | 1 1/2 in - 2 1/2 in |
Band Length | 0.56 in |
Clamp Maximum Inside Diameter | 2 1/2 in |
Hex Size | 5/16 in |
Band Width | 9/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 1/2 in, Clamp Minimum Inside Diameter 1 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/2 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 32, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler (756-04280A)
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- D&D Timing Belt, 5M, 9 x 375mm PL, T75 (375-5M-09)
- SKF Shaft Seal, 50 x 90 x 8 mm., CRW1, Fluoro Rubber (50X90X8 CRW1 V)
- ZORO SELECT Worm Gear Hose Clamp, 2 to 12 1/4 in, 201 Stainless Steel, 188 SAE Number, 10 Pack (56188)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/16 In. (32934)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- MIDWEST FASTENER 5/16" OD Steel Hose Clamps 25PK (70202)
- Zoro Select Hose Fittings