Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10
Mfr # 360030036070
Zoro # G4489615
original price:
$46.42
13% off
new price: $40.19
/pk 10, $4.02/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360030036070
- Zoro # G4489615
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 3/4 in |
Min. Clamp Dia. | 1 7/8 in |
Hose Clamp Band Width | 9/16 in |
Screw Size | 5/16 in |
Metric Dia. Min. | 43 mm |
Metric Dia. Max. | 65 mm |
Clamp Minimum Inside Diameter | 2 1/8 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
Hex Size | 5/16 in |
Band Length | 0.56 in |
For Maximum Outside Diameter | 2 3/4 in |
Band Width | 9/16 in |
Clamping Diameter | 2 1/8 in - 2 3/4 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 301, Band Thickness 0.028 in, Band Type Recessed Bead-Lined, Band Width 9/16 in, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 2 1/8 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 2 3/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 36, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- DODGE 1310 X 1 1/8'' Taper Lock Bushing (1310 1-1/8)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- ZORO SELECT Hose Clamp, Nylon, Max 0.586 In, PK10 (22HSC0080B)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ05)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- Zoro Select Hose Fittings