Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10
Mfr # 6844
Zoro # G0371646
original price:
$15.94
11% off
new price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6844
- Zoro # G0371646
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3 1/4 in |
Min. Clamp Dia. | 1 1/4 in |
Hose Clamp Band Width | 9/16 in |
Metric Dia. Min. | 32 mm |
Screw Size | 5/16 in |
Metric Dia. Max. | 83 mm |
Clamp Minimum Inside Diameter | 1 1/4 in |
Band Width | 9/16 in |
Clamp Maximum Inside Diameter | 3 1/4 in |
Clamping Diameter | 1 1/4 in - 3 1/4 in |
For Maximum Outside Diameter | 3 1/4 in |
Band Length | 0.56 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 3 1/4 in, Clamp Minimum Inside Diameter 1 1/4 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 1/4 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 44, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5058)
- MILTON Reusable Hose End, 1/4 Mnpt, 5/8 (S-617)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-1/16In, SAE 775, PK5 (300110775)
- ZORO SELECT Hose Clamp, 2 to 5 In, SAE 72, SS, PK10 (5672)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA12-BK)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Hose Clamp, 4-1/4 to 5-1/8In, SAE 512, PK10 (4550070)
- Zoro Select Hose Clamps