Shop All Hose Clamps
Zoro Select
Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10
Mfr # 5328
Zoro # G1969021
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5328
- Zoro # G1969021
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2 1/4 in |
Min. Clamp Dia. | 1 5/16 in |
Hose Clamp Band Width | 1/2 in |
Metric Dia. Min. | 33.34 mm |
Metric Dia. Max. | 57.15 mm |
Screw Size | 5/16 in |
For Maximum Outside Diameter | 2 1/4 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 2 1/4 in |
Clamp Minimum Inside Diameter | 1 5/16 in |
Band Length | 0.5 in |
Clamping Diameter | 1 5/16 in - 2 1/4 in |
Hex Size | 5/16 in |
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 2 1/4 in, Clamp Minimum Inside Diameter 1 5/16 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 2 1/4 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 28, Screw Material Steel, Screw Material Finish Zinc-Plated, Clamp Type Worm Gear Clamp, Drive Type Slotted Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2240-8-10s)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-15-11)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.75 inch OD (2BK80H)
- TOMPKINS Hydraulic Fitting-Steel02FJ CAP (0304-C-02)
- ZORO SELECT Hose Clamp, Dia 0.562x0.107, Ylw, PK100 (HC-9ST ZD)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406B)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- Zoro Select Hose Clamps